Shop FICKLE FOWL
See all product information
Create Account
30 oz Bags Black Soldier Fly Larvae for Chickens, Wild Birds, Ducks, and Small Pets, 3PK
- Mfr # 27077088960
- Zoro # G715700995
product price:Â
$
29.89
/pk of 3, $9.96/ea
Key Features
Length
14.75 in
Width
14.75 in
Material
Solider Fly Larvae
Shape
Bagged
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27077088960
- Zoro #
- G715700995
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14.75 in
- Width
- 14.75 in
- Depth
- 9 in
Details
- Material
- Solider Fly Larvae
- Shape
- Bagged
- Color
- Silver
Description
Give your flock a treat with the Fickle Fowl Dried Black Soldier Fly Larvae. Protein-rich and ideal for growth and development, Dried Fly Larvae are the perfect snack for poultry and fowl. With 34% crude protein, and 6% crude fat, these Fly Larvae will help to increase the health and happiness of your birds and poultry. Packaged in a resealable 30 oz bag, our Dried Fly Larvae do not require refrigeration, and have a long shelf life. Dried Fly Larvae are also great as a treat for small pets. Hamsters, hedgehogs, turtles, and fish will love the high protein treat. Fly Larvae can also help attract insect loving songbirds to your backyard.A high energy snack provides a healthy source of protein for chickens, ducks and wild birds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.