41214BFL Washable Male Dog Belly Band; Blue Flames - Large
- Mfr # 41214BFL
- Zoro # G103785627
product price:Â
$
32.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41214BFL
- Zoro #
- G103785627
- UPC #
- 755709600616
- Country of Origin
- China
Description
Our large sized belly bands are designed for dog breeds with waist circumferences from 27-31 inches including Borzoi, Blood Hound, Bouvier, Bulldog, German Shepard, Akita, Rottweiler, Malamute, Kuvasz, Deer Hound, Otter Hound, Chessie, Bernese Mountain Dog, and Sheepdog.
Features- Male washable dog belly
- Absorbent Cotton Flannel Lining
- Machine washable
- Can Be Used with an Ordinary Sanitary Pad
- Made in the USA
- Color: Blue Flames
- Gender: Male
- Size: Large
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.