Shop PET ADOBE
See all product information
Create Account
Steel Frame Elevated Dog Bed - Navy
- Mfr # 118623BOK
- Zoro # G701715071
product price:Â
$
31.29
/ea
Key Features
Length
36
Height
7
Width
29.75
Weight
6.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 118623BOK
- Zoro #
- G701715071
- UPC #
- 194189587053
- Country of Origin
- China
Dimensions
- Length
- 36
- Height
- 7
- Width
- 29.75
Details
- Weight
- 6.75
Description
The Steel Frame Elevated Dog Bed from Pet Adobe is the perfect place for your furry friend to rest after a long walk, a day of play, or just quality time with the family. It features a sturdy powder-coated steel frame with an additional center support bar, 2 mesh panels sewn into the water-resistant canvas fabric for ventilation, skid-resistant feet for extra stability during movement, and a carry bag for compact storage and portability. This cozy pet cot is easy to assemble and just as easy to spot clean with soap and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.