Shop SEASONS COMFORT
Create Account
16 in Oscillating Fan with Pedestal Base
- Mfr # FPD16
- Zoro # G624487123
product price:Â
$
27.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPD16
- Zoro #
- G624487123
- UPC #
- 013204000080
- Country of Origin
- China
Description
Seasons Comfort 16 Inch Oscillating Pedestal Fan, White, 3 Speeds, Adjustable Height, Push Buttons, Quiet Fan - Electric Cooling Fan for Home, Office & Bedroom Use Experience cool comfort with the Seasons Comfort 16-Inch Oscillating Fan, a reliable and versatile cooling solution for any indoor space. Designed for convenience and performance, this fan features an adjustable pedestal base and a 16-inch oscillating fan head that provides wide-area cooling. The manual height adjustment and tilt control let you direct airflow precisely where you need it. This 50W electric fan offers three-speed settings, allowing you to choose between gentle breezes and powerful airflow. Its quiet operation makes it ideal for bedrooms, offices, or any setting where noise is a concern. Approx. size 47.25 in x 28.50 in x 28.5 in. The stable cross base folds for easy storage, while the ETL-listed certification ensures safety and reliability. The 5-foot power cord adds flexibility for placement, and the lightweight design makes it easy to move around your home or workspace. Whether you’re using it as a stand fan, bedroom fan, or room fan, this portable fan is built for convenience and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.