Shop SEASONS COMFORT
Create Account
120 in High Velocity, Heavy Duty Fan
- Mfr # FHV120
- Zoro # G024487112
product price:Â
$
53.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHV120
- Zoro #
- G024487112
- UPC #
- 013204012007
- Country of Origin
- China
Description
Stay cool and comfortable with the Seasons Comfort 20 in High Velocity Fan. Designed for large areas and versatile enough to fit any environment, this heavy-duty portable fan offers outstanding airflow and powerful cooling. It operates with 65W of energy-efficient power, making it perfect for both residential and office spaces. The fan is built to last with a rust-free construction, ensuring long-term reliability in any condition. With a high-performance 3-speed motor, this fan is adjustable to your needs, offering a range of airflow options, from a gentle breeze to powerful airflow. The 340-degree tilt feature provides flexible airflow direction, allowing you to direct the air wherever it’s most needed. The 5 aerodynamic fan blades provide powerful air flow. Whether you're using it as a standing fan or a desk fan, this versatile fan can easily be moved and adjusted, making it ideal for home, office, workshop, gym or garage. The fan is fully assembled right out of the box and includes easy-to-use, top-mounted controls for seamless operation. The cradle base ensures vibration-free, stable performance, and the lightweight design, combined with a built-in carry handle, makes it effortlessly portable. Additionally, this fan comes equipped with a 5 ft grounded power cord, offering a broad reach for placement anywhere in your space. Engineered for quiet performance, the Seasons Comfort High Velocity Fan keeps noise to a minimum, even on higher speeds, making it perfect for quiet cooling in bedrooms, offices, or any room where a calm, soothing atmosphere is desired. Plus, with its 1-year warranty and ETL certification, you can trust that this fan will deliver years of dependable service.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.