
Bike Rack
Mfr # BT1004.1
Zoro # G616023384
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Bike Capacity
Holds 1 Bike
Hold Type
Fork Mount
Lockable
With Lock
Mount Detail
Cup Mount
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1004.1
Zoro #
G616023384
UPC #
626570608356
Country of Origin
United States
Dimensions
Dimension
15 in L X 13 in W X 3 in H
Details
Bike Capacity
Holds 1 Bike
Hold Type
Fork Mount
Lockable
With Lock
Mount Detail
Cup Mount
Color
Black
Includes
With One Universal Fork Mounts/ One 22 in Rear Wheel Strap With 6 in SeaSucker Vacuum Mount
Load Capacity
45 Pound
Finish
Matte
Mount Location
Roof Suction Cup Mount
Material
High Density Polyethylene
Foldable
Non-Foldable
Description
Roof Suction Cup Mount; Holds 1 Bike; Up to 45 Pound Weight Capacity; Fork Mount; Black; High Density Polyethylene; 15 Inch Length x 13 Inch Width x 3 Inch Height; with One Universal Fork Mounts/ One 22 Inch Rear Wheel Strap with 6 Inch SeaSucker Vacuum Mount/ Spare SeaSucker Pump/ Crank Arm Strap/ 5 Gram Lube Tube; Requires Bike Fork Adapter
- Made for Roof Top, Trunk or Hatchback Attachment
- Attaches to Metal, Glass or Fiberglass Surfaces
- Holds 1 Bicycle: Up to 45 Pound Each
- 1/2 Inch Thick High-Density Polyethylene Body for Strength and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.