Shop SEASUCKER
See all product information
Create Account
Board Rack for Surf/Paddle
Mfr # SP3300
Zoro # G716559882
product price:Â $410.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
43 in
Depth
20 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP3300
- Zoro #
- G716559882
- UPC #
- 810046210185
- Country of Origin
- United States
Dimensions
- Length
- 43 in
- Depth
- 20 in
Details
- Color
- Black
- Material
- Plastic
Description
How great would life be if you could drive to the beach every day and surf? With SeaSuckers Board Rack, we can at least help you get the board there. Our rack attaches to the roof of just about any car with our super-strong 6 SeaSucker vacuum mounts. That means no clips, no bars, and no hassle. Pump the rack on and strap the board down - its that easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.