Zoro Homepage

Board Strap - 10ft , Pair

  • Mfr # SA0010

  • Zoro # G316559800


product price: $22.75
/ea

Key Features

Color
Black
Material
Nylon
Depth
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA0010
Zoro #
G316559800
UPC #
810046211274
Country of Origin
United States

Dimensions

Depth
6 in
Length
6 in

Details

Color
Black
Material
Nylon

Description

10' cam-buckle straps for securing boards, kayaks, and more to the SeaSucker Board Rack or Monkey Bars. No matter what you're hauling, SeaSucker will make your next overlanding adventure easier. Includes two straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.