Zoro Homepage

BOAT TABLE

  • Mfr # MB5139

  • Zoro # G216023517


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
23 in
Material
Plastic (High Density Polyethylene)
Use For
Cut Bait/ Serve Food/ Drinks And Fish Cleaning
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB5139
Zoro #
G216023517
UPC #
810046210468
Country of Origin
United States

Dimensions

Length
23 in
Height
11 in
Width
16 in

Details

Color
White
Material
Plastic (High Density Polyethylene)
Use For
Cut Bait/ Serve Food/ Drinks And Fish Cleaning

Description

For Cut Bait/ Serve Food/ Drinks and Fish Cleaning; 23 Inch Length x 16 Inch Width x 11 Inch Height Overall Dimension; Large; White; High Density Polyethylene HDPE; with 6 Inch Vacuum Mount and L Bracket


  • Manufactured From UV Stabilized High Density Polyethylene (HDPE)
  • For Cut Bait/ Serve Food/ Drinks and Fish Cleaning
  • Easy to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.