
Bomber 3-Bike Rack
Mfr # BB3008
Zoro # G116559840
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Length
43 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB3008
Zoro #
G116559840
UPC #
810046210796
Country of Origin
United States
Dimensions
Depth
12 in
Length
43 in
Details
Color
Black
Material
Plastic
Description
The Bomber is our 3-bike behemoth. Its a fork-mount-style rack featuring our always-up-to-date HUSKE Fork Mount. Five powerful 210 lb. pull-strength rated vacuum mounts hold it solidly on your cars roof, trunk, or back glass. Incredibly easy to install, and removes in just seconds. Fits on virtually any car.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.