
Cable Anchor - Trunk
Mfr # BA0020
Zoro # G615695476
product price: $32.55
/eaKey Features
Depth
7 in
Length
9 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA0020
Zoro #
G615695476
UPC #
810046210307
Country of Origin
United States
Dimensions
Depth
7 in
Length
9 in
Details
Color
Black
Material
Steel
Description
Dont let some jerk steal your bike! Since SeaSucker bike racks arent bolted on to rooftop bars, we came up with a way to keep your bike safe. A Cable Anchor is just what it sounds like - an anchor point to securely connect a cable loop to your car. The Cable Anchor - Trunk, has a steel rod that closes inside a trunk or hatchback seam, the plastic dipped coating protects your cars paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.