
CELLULAR PHONE ACCESSORIES
Mfr # BE3100
Zoro # G216023470
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Type
Swivel
Color
Black
Mounting Type
Claw Mount
Compatibility
4-1/2 in iPad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE3100
Zoro #
G216023470
UPC #
810046210338
Country of Origin
United States
Details
Type
Swivel
Color
Black
Mounting Type
Claw Mount
Compatibility
4-1/2 in iPad
Description
Fits Up to 4-1/2 Inch iPad; Non-Rotating Adjustable 7 Inch Flex Arm; Handle Bar Mount; Black; with Handlebar Clamp/ 7 Inch Black Flex Arm/ 4-1/2 Inch Vacuum Mount/ Zippered Travel Case
- Adjustable 7 Inch Flex Arm for Setting Right Viewing Angle
- Features A 4-1/2 Inch Holder for IPad on Handlebar
- Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.