
Fits Monkey Bars Front Bar And The Rear Wheel Tray Clamps On To The Rear Bar, 9mm x
Mfr # SX6171
Zoro # G116023433
product price:Â $98.99
/ea
Free Shipping & Returns
Key Features
Finish
Anodized
Axle Size
9 Millimeter X 100 Millimeter
Color
Black
Compatibility
SeaSucker Monkey Bars Front Bar And The Rear Wheel Tray Clamps On To The Rear Bar
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SX6171
Zoro #
G116023433
UPC #
810046211328
Country of Origin
United States
Dimensions
Axle Size
9 Millimeter X 100 Millimeter
Details
Finish
Anodized
Color
Black
Compatibility
SeaSucker Monkey Bars Front Bar And The Rear Wheel Tray Clamps On To The Rear Bar
Material
Aluminum
Description
Fits SeaSucker Monkey Bars Front Bar and The Rear Wheel Tray Clamps on to The Rear Bar; 9mm x 100mm Thru-Axle Plug; with Mounting Hardware and Brackets
- Anodized Aluminum Fork Mount Base and Mounting Brackets
- Holds One Bike Per Carrier
- Glass-Filled Nylon Rear Wheel Tray
- Rear Wheel Tray with Velcro Strap to Secure Any Size Wheel
- Brackets and Hardware for Mounting to SeaSucker's Cross-Bars
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.