Shop SEASUCKER
See all product information
Monkey Bars Bike Carrier - 20x100mm Thru Axle
Mfr # SX6175
Zoro # G316559770
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Depth
4 in
Length
8 in
Color
Black
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- SX6175
- Zoro #
- G316559770
- UPC #
- 810046211458
- Country of Origin
- United States
Dimensions
- Depth
- 4 in
- Length
- 8 in
Details
- Color
- Black
- Material
- Aluminum
Description
The Monkey Bars accessory everyone has been waiting for is finally here. The Monkey Bars Bike Carrier's HUSKE fork mount clamps on to your Monkey Bars front bar and the rear wheel tray clamps on to the rear bar, and PRESTO. Your bike is now able to be safely and stylishly transported on top of your Monkey Bars. Choose the appropriate HUSKE Plugs for your bike and you're ready to hit the road
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.