
Fits Talon/ Mini Bomber/ Bomber/ Falcon Fork Mount Rack, 20mm x 100mm Thru-Axle And
Mfr # BA1420
Zoro # G616023582
product price: $40.79
/eaKey Features
Color
Black
Material
Aluminum
Compatibility
SeaSucker Talon/ Mini Bomber/ Bomber/ Falcon Fork Mount Rack
Axle Size
20 Millimeter x 100 Millimeter And 20 Millimeter x 110 Millimeter
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA1420
Zoro #
G616023582
UPC #
810046210024
Country of Origin
United States
Dimensions
Axle Size
20 Millimeter x 100 Millimeter And 20 Millimeter x 110 Millimeter
Details
Color
Black
Material
Aluminum
Compatibility
SeaSucker Talon/ Mini Bomber/ Bomber/ Falcon Fork Mount Rack
Finish
Anodized
Description
Fits SeaSucker Talon/ Mini Bomber/ Bomber/ Falcon Fork Mount Rack; 20mm x 100mm Thru-Axle and 20mm x 110mm Thru-Axle
- Anodized Aluminum
- 3.75 Inch Tall, 4 Inch Wide At Base, 3.25 Inch Wide At Top
- Universal Fork Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.