Shop SEASUCKER
See all product information
Create Account
Holds Mini Soaps/ Bar Soap/ Loofa And Towel, 9.8 Inch Length x 4.1 Inch Width x 13.4 Inch
- Mfr # SM8100W
- Zoro # G916051513
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Application
Hold Mini Soaps/ Bar Soap/ Loofa And Towel
Mounting Type
Vacuum Mount
Color
White
With Handle
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SM8100W
- Zoro #
- G916051513
- UPC #
- 810046212141
- Country of Origin
- United States
Dimensions
- Dimension
- 9.8 in L x 4.1 in W x 13.4 in H
Details
- Material
- Polyethylene
- Application
- Hold Mini Soaps/ Bar Soap/ Loofa And Towel
- Mounting Type
- Vacuum Mount
- Color
- White
- With Handle
- Yes
Description
Holds Mini Soaps/ Bar Soap/ Loofa and Towel; 9.8 Inch Length x 4.1 Inch Width x 13.4 Inch Height; White; Polyethylene; Vacuum Mount; with Handle
- Shower Caddy Has The Ability to Hold All of Your Favorite Travel Shower Essentials: Mini Soaps, Bar Soap, Even Your Loofa and Towel
- Snap Together Design Makes Storing It A Breeze During Your Road Trip
- Handle Can Be Placed on Either The Top or Bottom
- Snap It Into The Top for A Handle to Carry Those Products Across The Campground
- Snap It to The Bottom and Voila: You Have A Place to Hang Your Towel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.