Holds RotopaX Tank Up To Three Gallons, Black, 3/8 Inch Thick High-Density Polyethylene

  • Mfr # SM2850

  • Zoro # G716051515


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Style
Fixed Mount
Mount Position
Universal
Color
Black
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM2850
Zoro #
G716051515
UPC #
810046211557
Country of Origin
United States

Details

Material
Polyethylene
Style
Fixed Mount
Mount Position
Universal
Color
Black
Finish
Matte

Description

Holds RotopaX Tank Up to Three Gallons; Black; 3/8 Inch Thick High-Density Polyethylene HDPE; with Two 6 Inch SeaSucker Mounts; 15 Inch Height x 2-3/4 Inch Depth x 6-1/2 Inch Width


  • 3/8 Inch Thick High-Density Polyethylene
  • Holds RotopaX Tank Up to Three Gallons
  • Easily Attach Your Existing tank and Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.