This item is Discontinued.

Seasucker Holds Up To 13 Gallon Kitchen Bags, 6 Inch Length x 4 Inch Width Opening Size, 4-1/2 Inch MB5403W

This item is Discontinued.

Seasucker

Holds Up To 13 Gallon Kitchen Bags, 6 Inch Length x 4 Inch Width Opening Size, 4-1/2 Inch (Discontinued)

Mfr # MB5403W
Zoro # G716023413
UPC # 655257626000
Country of Origin United States
Category Deck Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB5403W
Zoro #
G716023413
UPC #
655257626000
Country of Origin
United States

Dimensions

Opening Size
6 in L X 4 in W

Details

Material
Polyethylene
Used For
Holds Up To 13 Gallon Kitchen Bags
Color
White
Mounting Type
Suction Cup Mount

Description

Holds Up to 13 Gallon Kitchen Bags; 6 Inch Length x 4 Inch Width Opening Size; 4-1/2 Inch Vacuum Mount; White


  • Travel Friendly
  • Powerful
  • Easy to Use
  • Quick Installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.