Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Surface Mount, Black, Non-Lighted, With 4-1/2 Inch Vacuum Mount/ Hold Up To One Can/

  • Mfr # MC5315B

  • Zoro # G216023425


product price: $62.59
/ea

Key Features

Material
Plastic
Adjustable
No
Color
Black
Mount Location
Horizontal Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC5315B
Zoro #
G216023425
UPC #
810046210826
Country of Origin
United States

Details

Material
Plastic
Adjustable
No
Color
Black
Mount Location
Horizontal Surface Mount

Description

Horizontal Surface Mount; Black; Non-Lighted; with 4-1/2 Inch Vacuum Mount/ Hold Up to One Can/ Water Bottle and 24 Ounce Tervis Tumbler


  • Can Hold Up to One Can, Water Bottle, 24 Ounce Tervis Tumbler
  • Powered by Powerful 120 Pound Pull-Strength Rated 4-1/2 Inch Vacuum Mounts
  • Mounts to Horizontal Surfaces
  • Cup Holder Insert Remove for Easy Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.