Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Seasucker Horizontal Surface Mount, White, Non-Lighted, With 4-1/2 Inch Vacuum Mount/ Hold Up To Four MC5320

Horizontal Surface Mount, White, Non-Lighted, With 4-1/2 Inch Vacuum Mount/ Hold Up To Four (Discontinued)

  • Mfr # MC5320
  • Zoro # G416023386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC5320
Zoro #
G416023386
UPC #
810046210802
Country of Origin
United States

Details

Material
Plastic
Adjustable
No
Color
White
Mount Location
Horizontal Surface Mount

Description

Horizontal Surface Mount; White; Non-Lighted; with 4-1/2 Inch Vacuum Mount/ Hold Up to Four Cans/ Water Bottles and 24 Ounce Tervis Tumblers


  • Can Hold Up to Four Cans, Water Bottles, 24 Ounce Tervis Tumblers
  • Powered by Powerful 120 Pound Pull-Strength Rated 4-1/2 Inch Vacuum Mounts
  • Mounts to Horizontal Surfaces
  • Cup Holder Inserts Remove for Easy Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.