Zoro Homepage

HUSKE Fork Mount

  • Mfr # BA1420

  • Zoro # G816559836


product price: $44.35
/ea

Key Features

Color
Black
Material
Aluminum
Length
6 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1420
Zoro #
G816559836
UPC #
810046210024
Country of Origin
United States

Dimensions

Length
6 in
Depth
6 in

Details

Color
Black
Material
Aluminum

Description

The HUSKE Hub Standards Keep Evolving is a universal fork mount that handles the most common fork mount standards of today and tomorrow. Interchangeable plugs sold separately are available for 9x100mm Quick Release, 12x100mm Thru-Axle, 15x100mm Thru-Axle, and 15x110mm Thru-Axle Boost, 20x100mm Thru-Axle, and 20x110mm Thru-Axle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.