Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monkey Bar Extension Kit - 12in

  • Mfr # SX6155

  • Zoro # G416560638


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Depth (In.)
3 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SX6155
Zoro #
G416560638
UPC #
810046211311
Country of Origin
United States

Dimensions

Depth (In.)
3 in
Length
12 in

Details

Material
Aluminum
Color
Black

Description

Spread your wings with the Monkey Bars Extension Kit - the standard 48 cross bars can be extended to 60 with this upgrade. Easy to install - just unscrew the existing bar and screw the extension in the middle. Set includes two 12 extensions; one for the front bar and one for the back. This item is just the bar extensions and does not include the Monkey Bars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.