
Monkey Bars Bike Carrier - 15x110mm
Mfr # SX6174
Zoro # G616559654
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8 in
Depth
4 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX6174
Zoro #
G616559654
UPC #
810046211373
Country of Origin
United States
Dimensions
Length
8 in
Depth
4 in
Details
Color
Black
Material
Aluminum
Description
The Monkey Bars accessory everyone has been waiting for is finally here. The Monkey Bars Bike Carrier's HUSKE fork mount clamps on to your Monkey Bars front bar and the rear wheel tray clamps on to the rear bar, and PRESTO. Your bike is now able to be safely and stylishly transported on top of your Monkey Bars. Choose the appropriate HUSKE Plugs for your bike and you're ready to hit the road
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.