Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monkey Bars Bike Carrier - 20x110mm Thru Axle

  • Mfr # SX6176

  • Zoro # G016559834


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Color
Black
Material
Aluminum
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX6176
Zoro #
G016559834
UPC #
810046211465
Country of Origin
United States

Dimensions

Depth
4 in
Length
8 in

Details

Color
Black
Material
Aluminum

Description

The Monkey Bars accessory everyone has been waiting for is finally here. The Monkey Bars Bike Carrier's HUSKE fork mount clamps on to your Monkey Bars front bar and the rear wheel tray clamps on to the rear bar, and PRESTO. Your bike is now able to be safely and stylishly transported on top of your Monkey Bars. Choose the appropriate HUSKE Plugs for your bike and you're ready to hit the road

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.