
Mounts DSLR/ GoPro And Other Cameras, Includes 4-1/2 Inch Vacuum Mount With Two Stainless
Mfr # EL6003
Zoro # G216023593
product price:Â $87.29
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Mount Size
4-1/2 in
Includes Spacer
No
Mounting Location
Vacuum Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL6003
Zoro #
G216023593
UPC #
810046211618
Country of Origin
United States
Dimensions
Mount Size
4-1/2 in
Details
Material
Plastic
Includes Spacer
No
Mounting Location
Vacuum Mount
Description
Mounts DSLR/ GoPro and Other Cameras; Includes 4-1/2 Inch Vacuum Mount with Two Stainless 1/4-20/ Socket Arm with A 1/4-20 Camera Stud on Top
- Camera Adapter Designed to Mount DSLR, GoPro and Other Cameras
- Low Profile Vacuum Mount with Two Stainless 1/4-20 Inserts In The Top and Side
- Bracket Extends to 5-1/2 Inch Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.