
Portable, Rubbermaid Container Only, 9 Inch Length x 17 Inch Width x 12 Inch Height, White
Mfr # SM9102W
Zoro # G616051509
product price:Â $54.15
/eaKey Features
Type
Portable
Size
9 in L x 17 in W x 12 in H
Sections
With Rubbermaid Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM9102W
Zoro #
G616051509
UPC #
810046211922
Country of Origin
United States
Dimensions
Size
9 in L x 17 in W x 12 in H
Details
Type
Portable
Color
White
Sections
With Rubbermaid Container
Description
Portable; Rubbermaid Container Only; 9 Inch Length x 17 Inch Width x 12 Inch Height; White
- Features Suction Cup Mount to Outside of RV/ Camper Van
- SeaSucker Product and Their Components Are Over-Engineered and Over-Built to Match Our Uncompromising Standards
- SeaSucker's Innovative Vacuum Mount Technology is Incredibly Strong, Versatile and Easy to Use
- Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.