
Portable, Suction Cup Mount To Outside Of RV/ Camper Van, With Cutting Area/ Paper Towel
Mfr # SM9100B
Zoro # G716051522
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Type
Portable
Size
26 in L x 17 in W x 12 in H
Sections
With Cutting Area/ Paper Towel Holder/ Trash Bag Attachment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SM9100B
Zoro #
G716051522
UPC #
810046211892
Country of Origin
United States
Dimensions
Size
26 in L x 17 in W x 12 in H
Details
Type
Portable
Sections
With Cutting Area/ Paper Towel Holder/ Trash Bag Attachment
Color
Black
Description
Portable; Suction Cup Mount to Outside of RV/ Camper Van; with Cutting Area/ Paper Towel Holder/ Trash Bag Attachment; 26 Inch Length x 17 Inch Width x 12 Inch Height; Black
- Features Suction Cup Mount to Outside of RV/ Camper Van
- SeaSucker Product and Their Components Are Over-Engineered and Over-Built to Match Our Uncompromising Standards
- SeaSucker's Innovative Vacuum Mount Technology is Incredibly Strong, Versatile and Easy to Use
- Easy to Install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.