
Recovery Mount - Boards & Jacks
Mfr # SM2700
Zoro # G416559816
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
20 in
Depth
20 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM2700
Zoro #
G416559816
UPC #
810046210994
Country of Origin
United States
Dimensions
Length
20 in
Depth
20 in
Details
Color
Black
Material
Plastic
Description
If youre axle-deep in sand or mud every weekend, you need a safe and convenient way to mount your recovery boards or jack that doesnt require drilling into your trucks sheet metal. Sound familiar? Then SeaSuckers new Recovery Mounts are for you! Simply thread the mounts bolt through a slot on your recovery boards or holes on your jack, spin on the anodized aluminum lock knob, and pump the three powerful SeaSucker vacuum mounts for a secure hold. Recovery Mounts come three per set, so you have plenty of different mounting configurations to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.