
Roof Suction Cup Mount, Hold 1 Bike, Bike Tire Strap, Without Lock, Non-Foldable, Black, High
Mfr # BD1005
Zoro # G916023473
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Mount Detail
Cup Mount
Lockable
Without Lock
Mount Location
Roof Suction Cup Mount
Hold Type
Bike Tire Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD1005
Zoro #
G916023473
UPC #
810046210321
Country of Origin
United States
Dimensions
Dimension
9 in L X 6 in W X 7-3/4 in H
Details
Finish
Matte
Mount Detail
Cup Mount
Lockable
Without Lock
Mount Location
Roof Suction Cup Mount
Hold Type
Bike Tire Strap
Includes
With Two Platforms With Wheel Hooks For Front/ 22 in Rear Wheel Strap And 5 Gram Lube Tube
Foldable
Non-Foldable
Color
Black
Bike Capacity
Holds 1 Bike
Material
High Density Polyethylene
Description
Roof Suction Cup Mount; Hold 1 Bike; Bike Tire Strap; Without Lock; Non-Foldable; Black; High Density Polyethylene; 9 Inch Length x 6 Inch Width x 7-3/4 Inch Height; with Two Platforms with Wheel Hooks for Front/ 22 Inch Rear Wheel Strap and 5 Gram Lube Tube
- Made for Roof Top Attachment of Trikes
- 1/2 Inch Thick High-Density Polyethylene (HDPE) Body for Strength and Durability
- Non-Foldable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.