
Roof Suction Cup Mount, Holds 2 Bikes, Up To 90 Pound Weight Capacity, Fork Mount, Without (Discontinued)
- Mfr # BM2106
- Zoro # G916023459
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM2106
Zoro #
G916023459
UPC #
810046211397
Country of Origin
United States
Dimensions
Dimension
27 in L X 8 in W X 3 in H
Details
Hold Type
Fork Mount
Load Capacity
90 Pound
Includes
With Two HUSKE Universal Fork Mounts/ Two 22 in Rear Wheel Strap/ Spare SeaSucker Pump
Bike Capacity
Holds 2 Bikes
Color
Black
Finish
Matte
Mount Location
Roof Suction Cup Mount
Foldable
Non-Foldable
Lockable
Without Lock
Material
High Density Polyethylene
Description
Roof Suction Cup Mount; Holds 2 Bikes; Up to 90 Pound Weight Capacity; Fork Mount; Without Lock; Non-Foldable; Black; High Density Polyethylene; 27 Inch Length x 8 Inch Width x 3 Inch Height; with Two HUSKE Universal Fork Mounts/ Two 22 Inch Rear Wheel Strap/ Spare SeaSucker Pump/ Two Crank Arm Strap/ 5 Gram Lube Tube; Requires Bike Fork Adapter
- High Density Polyethylene (HDPE) Body for Strength and Durability
- Holds 2 Bicycles- Up to 45 Pound Each
- Made for Roof Top, Trunk or Hatchback Attachment
- Attaches to Metal, Glass or Fiberglass Surfaces
- Roof Suction Cup Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.