Zoro Homepage

RotopaX Tank Holder

  • Mfr # SM2850

  • Zoro # G016559889


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Color
Black
Material
Plastic
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2850
Zoro #
G016559889
UPC #
810046211557
Country of Origin
United States

Dimensions

Length
18 in
Depth
6 in

Details

Color
Black
Material
Plastic

Description

You supply the RotopaX Tank, we'll make hauling it even easier. Grab a SeaSucker RotopaX Tank Holder, powered by two 6 SeaSucker mounts, and easily attach your existing tank and hardware. Put your tanks on when you need them, remove in seconds when you don't! SeaSucker's RotopaX Tank Holder is compatible with any RotopaX tank up to three gallons. No matter what you're hauling, SeaSucker will make your next overlanding adventure easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.