Zoro Homepage

Strap Type, Holds 1 Tank, Vacuum Mount, With Aluminum Bungee Cord Knobs

  • Mfr # MD5591

  • Zoro # G616051516


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bungee Cord Knobs
Color
Black/ White
No. of Tanks
Holds 1 Tank
Mounting Type
Vacuum Mount
Holding Type
Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD5591
Zoro #
G616051516
UPC #
810046211571
Country of Origin
United States

Details

Material
Aluminum Bungee Cord Knobs
Color
Black/ White
No. of Tanks
Holds 1 Tank
Mounting Type
Vacuum Mount
Holding Type
Strap

Description

Strap Type; Holds 1 Tank; Vacuum Mount; with Aluminum Bungee Cord Knobs


  • Holds 1 Tank
  • Aluminum Track with Plastic Clamp
  • Anodized Aluminum Bungee Cord Knobs Can Allow You to Easily Transform Your Rack to Hold As Many Dive Tanks As You Need

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.