
Use To Attach Something To A Rigid, Non-Porous Surface Without Drilling Any Holes, 4.5 Inch Base
Mfr # VM1015W
Zoro # G916023381
product price:Â $75.59
/ea
Free Shipping & Returns
Key Features
Application
Attach Something To A Rigid
Pulling Capacity
120 Pound
Protective Cap Included
Yes
Base Diameter
4-1/2 in
With Handle
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM1015W
Zoro #
G916023381
UPC #
810046210253
Country of Origin
United States
Dimensions
Base Diameter
4-1/2 in
Details
Application
Attach Something To A Rigid
Pulling Capacity
120 Pound
Protective Cap Included
Yes
With Handle
Yes
Color
White
Description
Use to Attach Something to A Rigid, Non-Porous Surface Without Drilling Any Holes; 4.5 Inch Base Diameter; Up to 120 Pound Pulling Capacity; White; with Protective Covers/ Stainless Steel Pointed D-Ring
- Up to 120 Pound Pulling Capacity
- Use to Attach Something to A Rigid
- Quick Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.