Use To Hold Ropes/ Gaffs/ Nets And Push Holes, 4-1/2 Inch Base Diameter, Up To 120 Pound

  • Mfr # MB5528

  • Zoro # G016023595


product price:  $73.55
/ea

Key Features

Color
White
Pulling Capacity
120 Pound
Application
Hold Ropes/ Gaffs/ Nets And Push Holes
With Handle
No
Base Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB5528
Zoro #
G016023595
UPC #
810046210857
Country of Origin
United States

Dimensions

Base Diameter
4-1/2 in

Details

Color
White
Pulling Capacity
120 Pound
Application
Hold Ropes/ Gaffs/ Nets And Push Holes
With Handle
No

Description

Use to Hold Ropes/ Gaffs/ Nets and Push Holes; 4-1/2 Inch Base Diameter; Up to 120 Pound Pulling Capacity; White; with Flexible Rubber Clamp with an Adjustable Strap


  • Use to Hold Ropes/ Gaffs/ Nets and Push Holes
  • Powered by Two Powerful 120 Pound Pull-Strength Rated 4-1/2 Inch Vacuum Mounts
  • Holds Objects with Diameters Ranging From 1 Inch to 1.95 Inch
  • Extends 4.75 Inch From The Surface When Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.