
Use To Mount Recovery Boards/ Jack, 6 Inch Base Diameter, Up To 210 Pound Pulling Capacity,
Mfr # SM2700
Zoro # G516051517
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Application
Mount Recovery Boards/ Jack
Pulling Capacity
210 Pound
With Handle
No
Base Diameter
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM2700
Zoro #
G516051517
UPC #
810046210994
Country of Origin
United States
Dimensions
Base Diameter
6 in
Details
Application
Mount Recovery Boards/ Jack
Pulling Capacity
210 Pound
With Handle
No
Color
Black
Description
Use to Mount Recovery Boards/ Jack; 6 Inch Base Diameter; Up to 210 Pound Pulling Capacity; Black; with Mounting Hardware
- Works with Most Recovery Board and Jack Brands
- Anodized Aluminum Bolting Hardware
- Back Deck is Made of Super Durable HDPE
- Each Individual Mount is Powered by A Powerful 210 Pound Pull-Strength Rated 6 Inch Vacuum Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.