Use With Monkey Cross Bar Kit, 12 Inch Length, Screw-In, Powder Coated, Black,

  • Mfr # SX6155

  • Zoro # G016023410


product price:  $78.95
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Compatibility
SeaSucker Monkey Cross Bar Kit
Material
Aluminum
Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SX6155
Zoro #
G016023410
UPC #
810046211311
Country of Origin
United States

Dimensions

Length
12 in

Details

Finish
Powder Coated
Compatibility
SeaSucker Monkey Cross Bar Kit
Material
Aluminum
Color
Black
Connection Type
Screw-In

Description

Use with SeaSucker Monkey Cross Bar Kit; 12 Inch Length; Screw-In; Powder Coated; Black; Aluminum; Set of 2


  • 12 Inch Black Powder Coated Aluminum Screw-Together Extension Bars
  • Use with SeaSucker Monkey Cross Bar Kit
  • Easy to Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.