Zoro Homepage

Vacuum Mount, Holds Single Fly Rod, White, Polyethylene

  • Mfr # MF5017

  • Zoro # G716023628


product price: $89.68
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Size
5 in Width X 6 in Depth X 11 in Height
Rod Type
Single Fly Rod
Color
White
Style
Vacuum Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF5017
Zoro #
G716023628
UPC #
810046210697
Country of Origin
United States

Dimensions

Size
5 in Width X 6 in Depth X 11 in Height

Details

Material
Polyethylene
Rod Type
Single Fly Rod
Color
White
Style
Vacuum Mount
Holding Type
Cradle And Strap

Description

Vacuum Mount; Holds Single Fly Rod; White; Polyethylene


  • Holds Single Fly Rod
  • Vacuum Mount
  • Easy to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.