Zoro Homepage

Vacuum Mount, LED, Clear Lens, High White Light/ Low White Light And White Strobe Light,

  • Mfr # EL5880

  • Zoro # G316051519


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Type
Vacuum Mount
Lens Color
Clear
Bulb Type
LED
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL5880
Zoro #
G316051519
UPC #
810046211649
Country of Origin
United States

Dimensions

Length
15 in

Details

Type
Vacuum Mount
Lens Color
Clear
Bulb Type
LED
Housing Color
Black

Description

Vacuum Mount; LED; Clear Lens; High White Light/ Low White Light and White Strobe Light; Black; Battery Powered; with 7 Inch Flex Arm


  • Flashlight is Mounted on an Incredibly Sturdy 4-1/2 Inch Industrial Vacuum Mount
  • Mounted and Removed In Mere Seconds, This Flashlight Can Be Installed on Any Non-Porous Surface
  • Equipped with A 7 Inch Rigid Flex Arm That Allows for Quick Adjustments for Direct Light In Any Direction
  • Fully Assembled Flashlight Measures Approximately 4-1/2 Inch Wide, 15 Inch Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.