Vacuum Mount, Manual Powered, 8 Inch Spool Diameter, 150 Feet Line Length, Black, HDPE

  • Mfr # MF5088

  • Zoro # G116023440


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Includes
With Mounting Hardware
Spool Diameter
8 in
Power Source
Manual
Mounting Type
6 in Vacuum Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF5088
Zoro #
G116023440
UPC #
810046211588
Country of Origin
United States

Dimensions

Spool Diameter
8 in
Line Length
150 Ft

Details

Material
Polyethylene
Includes
With Mounting Hardware
Power Source
Manual
Mounting Type
6 in Vacuum Mount
Color
Black

Description

Vacuum Mount; Manual Powered; 8 Inch Spool Diameter; 150 Feet Line Length; Black; HDPE Polyethylene Deck; with Hardware


  • Deck is Manufactured From UV Stabilized High Density Polyethylene (HDPE)
  • Manual Powered
  • Easy to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.