Seat Armour KAJWB97-00 Console Cover for 1997-2000 Jeep Wrangler

  • Mfr # KAJWB97-00

  • Zoro # G604065211


product price:  $50.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KAJWB97-00
Zoro #
G604065211
UPC #
852668080562
Country of Origin
China

Description

Seat Armour is a rapidly growing automotive accessories manufacturer offering car accessories at a significantly lower than competitive manufacturers without compromising on the quality of the product. From polo shirts, oxfords, pants, poly-cotton work shirts, sweaters, hats, leather shoes, t-shirts and auto seat cover, we offer a variety of products to meet your needs. Also included in our product range is a wide array of corporate novelty items such as pens, mugs, key chains etc.

Features
  • Protect your center console from arm perspiration and harmful UV rays that leads to cracking and fading
  • Made out of 100% Cotton terry velour and also keeps it cool to the touch in those hot summer months
  • Complete with a handy sleeve pocket to store needed articles like cell phones or sun glasses
  • Proudly embroidered with your vehicles logo
Compatibility
  • 1997-2000 Jeep Wrangler
Specifications
  • Material: 100% Cotton Terry Velour
  • Country of Origin: El Salvador
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.