Seat Armour SA100COR7R Adreniline Red Seat Towel for 2014 - 2018 Corvette C7

  • Mfr # SA100COR7R

  • Zoro # G604065198


product price:  $58.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SA100COR7R
Zoro #
G604065198
UPC #
852668088421
Country of Origin
China

Description

Seat Armour is a rapidly growing automotive accessories manufacturer offering car accessories at a significantly lower than competitive manufacturers without compromising on the quality of the product. From polo shirts, oxfords, pants, poly-cotton work shirts, sweaters, hats, leather shoes, t-shirts and auto seat cover, we offer a variety of products to meet your needs. Also included in our product range is a wide array of corporate novelty items such as pens, mugs, key chains etc.

Features
  • Protect your seats after any outdoor activity from stains and perspiration damage
  • One size fits all
  • Made out of 100% Cotton terry velour with fiber reactive dye that never runs or fades
  • Simply slips over the seat head rest, on or off in seconds
  • Great for after the beach or any sporting activity
Compatibility
  • 2014 - 2018 Corvette C7
Specifications
  • Color: Red
  • Material: 100% Cotton Terry Velour
  • Country of Origin: El Salvador
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.