This item is Discontinued.

Seat Armour Seat Armour SA100JEPGG Jeep Grey with Grille Seat Cover SA100JEPGG

This item is Discontinued.

Seat Armour

Seat Armour SA100JEPGG Jeep Grey with Grille Seat Cover (Discontinued)

Mfr # SA100JEPGG
Zoro # G603865225
UPC # 852668086762
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SA100JEPGG
Zoro #
G603865225
UPC #
852668086762
Country of Origin
China

Description

Seat Armour is a rapidly growing automotive accessories manufacturer offering car accessories at a significantly lower than competitive manufacturers without compromising on the quality of the product. From polo shirts, oxfords, pants, poly-cotton work shirts, sweaters, hats, leather shoes, t-shirts and auto seat cover, we offer a variety of products to meet your needs. Also included in our product range is a wide array of corporate novelty items such as pens, mugs, key chains etc.

Features
  • Protect your seats after any outdoor activity from stains and perspiration damage
  • One size fits all
  • Made out of 100% Cotton terry velour with fiber reactive dye that never runs or fades
  • Simply slips over the seat head rest, on or off in seconds
  • Great for after the beach or any sporting activity
Compatibility
  • Jeep
Specifications
  • Color: Grey
  • Design: Grille
  • Material: 100% Cotton Terry Velour
  • Country of Origin: El Salvador
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.