Seat Armour T2G100C6B Trunk Towel for 2005-2013 Corvette

  • Mfr # T2G100C6B

  • Zoro # G204063617


product price:  $58.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2G100C6B
Zoro #
G204063617
UPC #
852668087585
Country of Origin
China

Description

Seat Armour is a rapidly growing automotive accessories manufacturer offering car accessories at a significantly lower than competitive manufacturers without compromising on the quality of the product. From polo shirts, oxfords, pants, poly-cotton work shirts, sweaters, hats, leather shoes, t-shirts and auto seat cover, we offer a variety of products to meet your needs. Also included in our product range is a wide array of corporate novelty items such as pens, mugs, key chains etc.

Features
  • Keep that back bumper and trunk Facia looking new with our new trunk towels
  • Avoid scratches from belt buckles, bags and sporting equipment
  • Made out of 100% Cotton terry velour with the corvette logo handsomly embroidered in the center
  • Attaches to the inside cargo net with grommets and caribiner clips
  • Han it out the back when loading things and make a statement show the corvette logo
Compatibility
  • 2005-2013 Corvette
Specifications
  • Material: 100% Cotton Terry Velour
  • Country of Origin: El Salvador
  • Weight: 1.2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.