Standard, 14 inch, Chair Pocket, Green, PK2
- Mfr # 114-GR
- Zoro # G5441616
product price:Â
$
29.49
/pk of 2, $14.75/ea
Key Features
Color
Green
Material
poly-cotton laminated fabric
Recommended Age
5-8 Years
Recommended Grade
K-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 114-GR
- Zoro #
- G5441616
- UPC #
- 194629060542
- Country of Origin
- United States
Details
- Color
- Green
- Material
- poly-cotton laminated fabric
- Recommended Age
- 5-8 Years
- Recommended Grade
- K-3
Description
Seat Sack is a learning resource that provides practical storage solutions for early education students. Unlike any other storage container, this chair bag is designed to simply slide onto the back of a chair to provide instant storage of books, papers, school supplies and more. Students learn organizational skills when school supplies have their own space which this unique storage pouch provides. Teachers use as an instructional tool to teach organization in the classroom as well as to aide in classroom management. Each Seat Sack is sold with one Seat Sack name card. Fits most 1st-3rd grade classroom chairs. Slip on the back of a child's chair. Use to organize home or classrooms. Holds books, school supplies and more. One Name Card with each Seat Sack. Sturdy, easy to clean poly/cotton, flame-retardant fabric. CPSIA Certified. Machine wash warm on Gentle Cycle-Lay Flat to Dry or Tumble Dry on Low. Chairs stack easily, without removing the Seat Sack. Measures 11" across top of chair, 14" across top of pocket. Pocket measures 14"x10" with a 2" gusset. Sold as a pack of 2 Seat Sacks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.