Zoro Homepage

, Standard Size, 14'' Pocket, Black

  • Mfr # SSK30114

  • Zoro # G713311919


product price: $22.65
/ea

Key Features

Color
Black
Material
Poly/Cotton Laminated Fabric
Includes
1 Seat Sack
Recommended Age
5-8 years
Recommended Grade
Grade K-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSK30114
Zoro #
G713311919
UPC #
835061301144
Country of Origin
United States

Details

Color
Black
Material
Poly/Cotton Laminated Fabric
Includes
1 Seat Sack
Recommended Age
5-8 years
Recommended Grade
Grade K-3

Description

Seat Sack chair pocket instant storage systems are thoughtfully designed to offer quick, convenient, easy organization by simply sliding them on to the back of a chair. This durable pocket is designed to keep students and classrooms organized while providing instant storage of books, papers, school supplies and more. Seat pockets assist with classroom management and will help to keep your home and classroom moving smoothly through all the moments of your day.


  • •An organizer that slides on the back of a chair to provide instant storage of books, papers, school supplies and more
  • •Desk organizer is made from durable poly/cotton laminated fabric that is machine washable
  • •High quality, easy to use chair pocket for students at tables or desks
  • •Certified Flame-Resistant
  • •14"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.