Zoro Homepage

7.5 in. L Black Cable Cutter 10-4 Ga.

  • Mfr # 59816601

  • Zoro # G315828006


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59816601
Zoro #
G315828006
UPC #
32886856631
Country of Origin
United States

Description

Insulated: No *Length: 7.5 *Lockable: Yes *Maximum Wire Size: 10-4 *Product Type: Cable Cutter *Sub Brand: *UL Listed: *Width: *Brand Name: Seatek *Height: *Number in Package: *Packaging Type: Carded *Cushion Grip Handles: No *Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.