Zoro Homepage
This item is Discontinued.
Seatronx 15 Pilothouse Touch Screen Display  1024X768 PHT-15

15 Pilothouse Touch Screen Display 1024X768 (Discontinued)

  • Mfr # PHT-15
  • Zoro # G608279119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHT-15
Zoro #
G608279119
UPC #
850036822127
Country of Origin
Unknown

Description

15 Pilothouse Touch Screen Display Seatronx glass bridge displays are the perfect fit for those looking for rugged design combined with attractive styling The pilothouse displays feature up to 300 nits of lowpower LED backlighting, which makes them a perfect fit for pilothouses where brightness is not a problem They can also be completely dimmed for nighttime use using the front panel control Features Mounting Panel Mount , Vesa Mount Dimensions 14295 x 1202 x 228 Cutout Dimensions 1358 x 1130 x 240 Projected Capacitive Touch Optical Bonding Optional Remote Control Technical Specifications Diagonal active area Inch 15 Native Resolution Pixels 1024x768 Contrast Ratio 7001 Brightness 700 Viewing Angle left, right 80, 80 Viewing Angle up, down 60, 80 Backlight Dimming 0 max Backlight Lifetime Hrs 50,000 Input terminal x1 HDCP HDMI HDMI, DVI, VGA, Comp Power Source 934V and Power Consumption AMPS 24VDC 28 Inlet Plug DC Power Screw Terminal Sealing Front IP68 with Potentiometer Operating Temperature egC 30 to 85 Storage Temperature egC 30 to 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.