Zoro Homepage

3310-160-CH-B-Z Chrome Drink Water Faucet

  • Mfr # SE595602

  • Zoro # G204066427


product price: $58.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE595602
Zoro #
G204066427
UPC #
723902268049
Country of Origin
China

Description

Features
  • Drinking Water Faucet
  • 1/4 in. & 3/8 in. Compression
  • Can Be Used As Either Touch Flow Or Continuous Flow
  • Brass Waterway
  • Lead Free.
  • Finish - Polished Chrome
  • Dimension - 3 x 1.4 x 8.5 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.