Zoro Homepage

7223-09-38-2 Connector - 0.38 Compression x 0.5 Female Iron Pipe x 9 in.

  • Mfr # SE595721

  • Zoro # G716008700


product price: $15.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE595721
Zoro #
G716008700
UPC #
723902273708
Country of Origin
China

Description

Features -Lead Free Faucet Connector -Size - 0.38 in. -Compression - 0.5 in. -Female Iron Pipe - 9 in. -Material - Stainless Steel -Wetted Surface Of This Product Contacted By Consumable Water -Contains Less Than 0.25 Of 1 Percent 0.25 percent Of Lead By Weight -Meets AB1953 California and VT S152 Vermont Low Lead Restrictions Bulk -Dimension - 9 x 1 x 1 in. -Item Weight - 0.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.