Zoro Homepage

7223-16-12-2 Connector - 0.5 Compression x 0.5 Female Iron Pipe x 16 in.

  • Mfr # SE567370

  • Zoro # G816008686


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE567370
Zoro #
G816008686
UPC #
723902273654
Country of Origin
China

Description

Features -0.5 in. Compression x 0.5 in. Female Iron Pipe x 16 in. -Material - Stainless Steel -Lead Free Faucet Connector -Wetted Surface Of This Product Contacted By Consumable Water -Contains - Less Than 0.25 Of 1 Percent 0.25 percent Of Lead By Weight -Meets AB1953 California and VT S152 Vermont Low Lead Restrictions Bulk -Dimension - 16 x 1 x 1 in. -Item Weight - 0.27 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.